78W LED Area Light, 50K

Item #: 0186624

Cat #: ALED5T78/PCT

UPC: 019813289052

$ 993.72 EA
Company wide:
0 in stock
Documents & Guides
LED Area Light, 78 Watt, 120-277V, 70 CRI, 9530 Lumens, Color Temperature: 5000K, Bronze

Overview

LED Area Light, 78 Watt, 120-277V, 70 CRI, 9530 Lumens, Color Temperature: 5000K, Bronze

RAB Lighting is committed to creating high-quality, affordable, well-designed and energy-efficient LED lighting and controls that make it easy for distributors to sell, electricians to install and end users to save energy.

Also known as: 019813289052, ALED5T78/PCT, RABALED5T78PCT

Specifications

Wattage: 78
Color Temperature: 5000 (Bright White)
Lumens: 9500
Color Rendering Index (CRI): 70
Color: Bronze
Light Technology: LED
Wattage: 78
Lumens: 9500
Color: Bronze
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 70
Light Technology: LED