Conductor Sleeve, Copper, Tinned, Straight, 1.063" x 0.031", 0.212" dia

Item #: 0186584

Cat #: B112

UPC: 782856321583

$ 1.45 EA
Company wide:
0 in stock
Documents & Guides
Adapter Sleeve, Cable Size: #6 Strand & #5 Solid. For use with # 2 Mold for Stranded.

Overview

Adapter Sleeve, Cable Size: #6 Strand & #5 Solid. For use with # 2 Mold for Stranded.

Sleeves used to adapt a limited range of smaller size cables to a larger size nVent ERICO Cadweld Mold.

Also known as: 782856321583, B112, CADB112

Features & Benefits

  • Used to adapt a limited range of smaller size cables to a larger size nVent ERICO Cadweld Mold
  • Provides strength and stability on finely-stranded copper conductors

Specifications

Material: Copper
Length: 1.060 in
Finish: Tinned
Material: Copper
Finish: Tinned
Length: 1.060 in