20A Hospital Grade Decora Receptacle, 5-20R, Ivory

Item #: 0186583

Cat #: MGFT2-HGI

UPC: 078477724477

$ 65.70 EA
Company wide:
2 in stock
Documents & Guides
20 Amp, 125 Volt, Smartlock Pro Slim, LevLok Self Test GFCI Receptacle, Heavy Duty, Hospital Grade, Tamper Resistant, 2P3W - Ivory ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

Overview

20 Amp, 125 Volt, Smartlock Pro Slim, LevLok Self Test GFCI Receptacle, Heavy Duty, Hospital Grade, Tamper Resistant, 2P3W - Ivory ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.

Also known as: 078477724477, MGFT2-HGI, LEVMGFT2HGI

Specifications

Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Amps: 20
NEMA Configuration: 5-20R
Color: Ivory