Magnetic Core & Coil Ballast, Metal Halide, 200W, 120-277V

Item #: 0186557

Cat #: V90D7312K

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Magnetic Core & Coil Ballast, Metal Halide, Lamp Wattage: 200, 120-277 Volt, ANSI Code: M136

Overview

Magnetic Core & Coil Ballast, Metal Halide, Lamp Wattage: 200, 120-277 Volt, ANSI Code: M136
Also known as: V90D7312K, VENV90D7312K

Specifications

Type: Core & Coil, amp
ANSI Code: M136
Wattage: 200
Light Technology: HID
Volts AC Range: 120 - 277
Type: Core & Coil, amp
Wattage: 200
Volts AC Range: 120 - 277
ANSI Code: M136
Light Technology: HID

Customer Reviews

No reviews for this product
(0)