
Wireway Cutoff Fitting, 2-1/2" x 2-1/2"
Item #: 0186529
Cat #: F22WX
UPC: 783510141301
$ 140.07 EA
Company wide:
0
in stock
Documents & Guides
Wireway Cutoff Fitting, Size/Dims: 2.50x2.50, Material/Finish: Steel/Gray. For use with Type 12, Feed-Through Wireway.
Overview
Wireway Cutoff Fitting, Size/Dims: 2.50x2.50, Material/Finish: Steel/Gray. For use with Type 12, Feed-Through Wireway.
Feed-Through Cut-Off Fittings are used for custom fitting lengths up to 12in. Shorten body to desired length and weld on flange. Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications.
Also known as: 783510141301, F22WX, HOFF22WX
Features & Benefits
- Feed-Through Cut-Off Fittings are used for custom fitting lengths up to 12 inch
- Shorten body to desired length and weld on flange
- Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications
Specifications
| Width: | 2 1/2 in |
| Height: | 2 1/2 in |
| IP/NEMA Rating: | IP54, NEMA 12 |
| Color: | Gray |
| Material: | Steel |
| Width: | 2 1/2 in |
| IP/NEMA Rating: | IP54, NEMA 12 |
| Material: | Steel |
| Height: | 2 1/2 in |
| Color: | Gray |