
Slotted Wall Wiring Duct, 1.5"x4", NA, Gray
Item #: 0186498
Cat #: 181-15404
UPC: 089306291817
$ 9.00 FT
Company wide:
0
in stock
Documents & Guides
Slotted Wall Wiring Duct, 1.5" x 4", Non-Adhesive, PVC, Gray, 120ft/Carton
Overview
Slotted Wall Wiring Duct, 1.5" x 4", Non-Adhesive, PVC, Gray, 120ft/Carton
Also known as: 089306291817, 181-15404, TYNSL1.5X4G4
Specifications
| Width: | 1 1/2 in |
| Color: | Gray |
| Height: | 4 in |
| Material: | PVC |
| Length: | 6 ft |
| Width: | 1 1/2 in |
| Height: | 4 in |
| Length: | 6 ft |
| Color: | Gray |
| Material: | PVC |