Current Transformer, Mounting Base, 400A, 2 CT, OH/UG, 50kAIC Studs

Item #: 0186484

Cat #: 6019 HA

UPC: 782051408225

$ 985.40 EA
Company wide:
0 in stock
Documents & Guides
Current Transformer, Mounting Base, 400 Amp, 2 CT, OH/UG, 50 kAIC, Studs

Overview

Current Transformer, Mounting Base, 400 Amp, 2 CT, OH/UG, 50 kAIC, Studs

At Eaton, we work with our customers to understand their day-to-day challenges so that we can deliver innovative B-Line series products, services and tools that help customers minimize complexity, increase efficiency, and maximize their profit.

Also known as: 782051408225, 6019 HA, CIR6019HA

Specifications

Phase: 3
Amps: 400
Mounting: Enclosure
Interrupt Rating AC: 50 kA
Phase: 3
Mounting: Enclosure
Amps: 400
Interrupt Rating AC: 50 kA