Switch/Outlet Box, 1-Gang, Non-Metallic

Item #: 0186440

Cat #: B120A-UPC

UPC: 034481020608

$ 1.17 EA
Company wide:
61,847 in stock
Documents & Guides
Switch/Outlet Box, 1-Gang, Nail-On, Non-Metallic, Depth: 3-1/4". Cubic Inches: 20". Includes: Clamps.

Overview

Switch/Outlet Box, 1-Gang, Nail-On, Non-Metallic, Depth: 3-1/4". Cubic Inches: 20". Includes: Clamps.

One-Gang Nail-On New Work Outlet Box, Volume 20 Cubic Inches, Length 3-7/8 Inches, Width 2-1/4 Inches, Depth 3-1/4 Inches, Color Blue, Material PVC, Mounting Means Captive Nails

Also known as: 034481020608, B120A-UPC, CARB120AUPC, SG NAIL ON

Specifications

Depth: 3 1/4 in
Color: Blue
Gangs: 1
Mounting: Nail On
Cubic Inches: 20 in³
Depth: 3 1/4 in
Gangs: 1
Cubic Inches: 20 in³
Color: Blue
Mounting: Nail On