
Switch/Outlet Box, 2-Gang, Depth: 2-3/4", Ear Brackets, Non-Metallic
Item #: 0186435
Cat #: B225R-UPC
UPC: 034481006152
$ 10.49 EA
Company wide:
2,615
in stock
Documents & Guides
2-Gang, Old Work, Switch/Outlet Box, Non-Metallic, Depth: 2-3/4", Cubic Inches: 25", Includes Ears & Clamps
Overview
2-Gang, Old Work, Switch/Outlet Box, Non-Metallic, Depth: 2-3/4", Cubic Inches: 25", Includes Ears & Clamps
Twp-Gang Old Work Outlet Box, Volume 25 Cubic Inches, Length 3-15/16 Inches, Width 3-1/8 Inches, Depth 2-3/4 Inches, Color Blue, Material PVC, Mounting Means Mounting Ears and Two Swing Clamps
Also known as: 034481006152, B225R-UPC, CARB225RUPC, 2g cut in box, Cut in, b225r-upc, Plastic Gem box
Specifications
| Color: | Blue |
| Gangs: | 2 |
| Mounting: | Clamp, Ears |
| Depth: | 2 3/4 in |
| Cubic Inches: | 25 in³ |
| Color: | Blue |
| Mounting: | Clamp, Ears |
| Cubic Inches: | 25 in³ |
| Gangs: | 2 |
| Depth: | 2 3/4 in |