
4" Round Ceiling Box, Nail-On, 2-1/4" Deep, Non-Metallic
Item #: 0186433
Cat #: B520A-UPC
UPC: 034481006213
$ 3.82 EA
Company wide:
8,429
in stock
Documents & Guides
4" Diameter, Nail-On, Combination 3/0-4/0 Ceiling/Fan/Fixture Box, Non-Metallic, Depth: 2-1/4". Cubic Inches: 20". Fixture Weight: 50 lbs. Includes: Nails, Clamps Box Quantity: 75
Overview
4" Diameter, Nail-On, Combination 3/0-4/0 Ceiling/Fan/Fixture Box, Non-Metallic, Depth: 2-1/4". Cubic Inches: 20". Fixture Weight: 50 lbs. Includes: Nails, Clamps Box Quantity: 75
Ceiling Box, Volume 20 Cubic Inches, Diameter 4 Inches, Depth 2-1/4 Inches, Color Blue, Material Polycarbonate, Mounting Means Captive Nails, with Ground Lug and Screw Attached, Fixture Spacing for 2-3/4 Inches and 3 Inches
Also known as: 034481006213, B520A-UPC, CARB520AUPC, round nail on, 4/0 nail on, 8B
Specifications
| Color: | Blue |
| Mounting: | Clamp, Nail On |
| Depth: | 2 1/4 in |
| Cubic Inches: | 20 in³ |
| Color: | Blue |
| Depth: | 2 1/4 in |
| Mounting: | Clamp, Nail On |
| Cubic Inches: | 20 in³ |