
Switch/Outlet Box with Bracket, 3-Gang, Depth: 2-11/16", Nail-On, Non-Metallic
Item #: 0186432
Cat #: B344AB
UPC: 034481189084
$ 4.82 EA
Company wide:
2,708
in stock
Documents & Guides
3-Gang, Switch/Outlet Box with Support Bracket, Nail-On, Non-Metallic, Depth: 2-11/16". Cubic Inches: 44". Includes: Clamps.
Overview
3-Gang, Switch/Outlet Box with Support Bracket, Nail-On, Non-Metallic, Depth: 2-11/16". Cubic Inches: 44". Includes: Clamps.
Carlon® products set the standard for non-metallic indoor and outdoor boxes, conduit bodies and fittings, enclosures and more. These premium products continue to supply the industry with innovative ideas, easier upgrades and a long, service-free product life.
Also known as: 034481189084, B344AB, CARB344AB
Specifications
| Gangs: | 3 |
| Color: | Blue |
| Mounting: | Clamp, Bracket, Nail On |
| Depth: | 2 11/16 in |
| Cubic Inches: | 44 in³ |
| Gangs: | 3 |
| Mounting: | Clamp, Bracket, Nail On |
| Cubic Inches: | 44 in³ |
| Color: | Blue |
| Depth: | 2 11/16 in |