Switch/Outlet Box, 1-Gang, 2-3/4" Depth, Non-Metallic

Item #: 0186423
Cat #: B114R-UPC
UPC: 034481006107
$ 4.12 EA
Company wide:
7,583 in stock
Documents & Guides
Switch/Outlet Box, 1-Gang, Old Work, 2-3/4 Inch Depth, 14 Cubic Inches, Includes Ears, Swing Clamps.

Overview

Switch/Outlet Box, 1-Gang, Old Work, 2-3/4 Inch Depth, 14 Cubic Inches, Includes Ears, Swing Clamps.
Carlon's old work boxes are suitable for masonry walls and are UL Listed.
Also known as: 034481006107, B114R-UPC, CARB114RUPC, butterfly box, OLD WORK BOX, Cut in box, Remodel box, cut-in, j box, Blue Box

Specifications

Color: Blue
Mounting: Clamp, Ears
Gangs: 1
Depth: 2 3/4 in
Cubic Inches: 14 in³
Color: Blue
Gangs: 1
Cubic Inches: 14 in³
Mounting: Clamp, Ears
Depth: 2 3/4 in

Customer Reviews

No reviews for this product
(0)