5' 80W T12 Fluorescent Lamp, HO

Item #: 0186413

Cat #: F64T12CWHORDC

UPC:

Company wide:
0 in stock
Documents & Guides
5 Ft. T12 Fluorescent Lamp, 80 Watt, 85 CRI, 4000K, High Output

Overview

5 Ft. T12 Fluorescent Lamp, 80 Watt, 85 CRI, 4000K, High Output
Also known as: F64T12CWHORDC, VLCF64T12CWHORDC

Specifications

Color Temperature: 4000 (Cool White)
Length: 5 ft, 60 in
Wattage: 80
Light Technology: Fluorescent
Color Temperature: 4000 (Cool White)
Wattage: 80
Length: 5 ft, 60 in
Light Technology: Fluorescent