Breaker, 30A, 3P, 600VAC, 250VDC, 65 kAIC, Type HFD, Load side Terminals, CB

Item #: 0186386

Cat #: HFD3030

UPC: 786679175804

$ 1806.22 EA
Company wide:
5 in stock
30 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type HFD, 65 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.

Overview

30 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type HFD, 65 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.

EATON's series C molded case circuit breakers are used in panel board, switchboard, motor control center and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed north american standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500 A.

Also known as: 786679175804, HFD3030, CUTHFD3030

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 30
Volts AC: 600
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 30
Interrupt Rating AC: 65 kA