PVC Coated Conduit Hub, 4" Diameter

Item #: 0186321

Cat #: PV4000ST10

UPC: 847656079871

$ 908.48 EA
Company wide:
0 in stock
Documents & Guides
MEYERS HUB 4" PVC COATED

Overview

MEYERS HUB 4" PVC COATED

Calbond PVC Conduit Hubs are used to terminate conduit runs into electrical enclosures. PVC coating and internal urethane coating provide for superior corrosion protection. Electrical continuity is maintained across assembled joints.

Also known as: 847656079871, PV4000ST10, CLBPV4000ST10

Specifications

Color: Black
Diameter: 4 in
Material: PVC Coated Steel
Color: Black
Material: PVC Coated Steel
Diameter: 4 in