54118 NARROW TONGUE 3/8 BOLT

Item #: 0186291

Cat #: 54118NT06

UPC: 786209893772

$ 433.91 EA
Company wide:
0 in stock
Documents & Guides
Copper One-Hole Lug, Standard Barrel - Narrow Tongue Lug, Max 35kV, Wire Size 500 kcmil, 3/8 Inch Bolt Size, Tin Plated, Die Code 87, Die Color Code Brown

Overview

Copper One-Hole Lug, Standard Barrel - Narrow Tongue Lug, Max 35kV, Wire Size 500 kcmil, 3/8 Inch Bolt Size, Tin Plated, Die Code 87, Die Color Code Brown
Also known as: 786209893772, 54118NT06, THB54118NT06

Specifications

Color: Brown
Material: Copper
Stud Size: 3/8 in
Color: Brown
Stud Size: 3/8 in
Material: Copper