3-Gang Single Rcpt Wallplate, (3) 1.406" Hole, 302 S. Steel

Item #: 0186216

Cat #: S73-N

UPC: 078477352151

Call for price
Company wide:
0 in stock
Documents & Guides
3-Gang, (3) 1.406 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: 302 Stainless Steel, Device Mount - Color/Finish: Stainless Steel.

Overview

3-Gang, (3) 1.406 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: 302 Stainless Steel, Device Mount - Color/Finish: Stainless Steel.

3-Gang Receptacle Wallplate, Standard Size, Satin Finish, Stainless Steel

Also known as: 078477352151, S73-N, LEVS73N

Specifications

Gangs: 3
Mounting: Device
Size: Standard
Type: Standard, Single Receptacle
Material: Stainless Steel
Color: Stainless
Gangs: 3
Size: Standard
Material: Stainless Steel
Mounting: Device
Type: Standard, Single Receptacle
Color: Stainless