18W-277V GU24 ELECT. Ballast

Item #: 0186211

Cat #: 80-2076

UPC: 045923820762

Company wide:
0 in stock
Documents & Guides
Phenolic w/Uno Ring G24q-2 & GX24q-2 0.23A

Overview

Phenolic w/Uno Ring G24q-2 & GX24q-2 0.23A
Also known as: 045923820762, 80-2076, SAT802076

Specifications

Base: 4-Pin (G24q-2), 4-Pin (GX24q-2)
Base: 4-Pin (G24q-2), 4-Pin (GX24q-2)