
Device Box, 4-Gang, 500/700 Series Raceway, Ivory
Item #: 0186167
Cat #: V5748-4
UPC: 786776039955
$ 96.64 EA
Company wide:
0
in stock
Documents & Guides
Steel, 4-Gang, Device Box, 500, 700 Series. Size: 4-5/8" Length, 8-11/32" Width, 1-3/4" Height. Includes: 1/2" Trade Size KOs. Ivory.
Overview
Steel, 4-Gang, Device Box, 500, 700 Series. Size: 4-5/8" Length, 8-11/32" Width, 1-3/4" Height. Includes: 1/2" Trade Size KOs. Ivory.
500® and 700® Series Raceway is ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. 500® and 700® Series Raceway all come with our exclusive ScuffCoat™ finish for increased durability and scratch-resistance.
Also known as: 786776039955, V5748-4, WMDV57484, One hole, 7 gang, 4-hole
Specifications
| Length: | 4 5/8 in |
| Width: | 8 11/32 in |
| Height: | 1 3/4 in |
| Color: | Ivory |
| Material: | Steel |
| Length: | 4 5/8 in |
| Height: | 1 3/4 in |
| Material: | Steel |
| Width: | 8 11/32 in |
| Color: | Ivory |