ETN DH365FDKW Harsh Environment Saf

Item #: 0186165

Cat #: DH365FDKW

UPC: 786685974323

$ 11044.15 EA
Company wide:
0 in stock
Documents & Guides
C-H DH365FDKW SAFETY SWITCH 400A 600V FUSED DISC W/WINDOW

Overview

C-H DH365FDKW SAFETY SWITCH 400A 600V FUSED DISC W/WINDOW
Also known as: 786685974323, DH365FDKW, CUTDH365FDKW

Specifications

Poles: 3
Volts DC: 250
Amps: 400
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 12
Poles: 3
Amps: 400
Volts AC: 600
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 12