Flexible Coupling, 1/2" x 24" Long, Explosion-Proof

Item #: 0186160

Cat #: EXLK124

UPC: 781381327701

$ 599.38 EA
Company wide:
0 in stock
Documents & Guides
Flexible Coupling, 1/2 Inch x 24 Inch Long, Explosion-Proof, Watertight, Brass End Fittings, Bronze Outer Braid, Inner Brass Core with Insulating Liner, One Removable Male Nipple and One Removable Union, For Use with Rigid/IMC Conduit

Overview

Flexible Coupling, 1/2 Inch x 24 Inch Long, Explosion-Proof, Watertight, Brass End Fittings, Bronze Outer Braid, Inner Brass Core with Insulating Liner, One Removable Male Nipple and One Removable Union, For Use with Rigid/IMC Conduit
Also known as: 781381327701, EXLK124, APPEXLK124

Specifications

Diameter: 1/2 in
Material: Bronze, Brass
Length: 24 in
Diameter: 1/2 in
Length: 24 in
Material: Bronze, Brass