LED/CFL Slide Dimmer, Single Pole/3-Way

Item #: 0186124

Cat #: SCL-153PH-LA

UPC: 784276008884

$ 29.86 EA
Company wide:
5 in stock
Documents & Guides
Skylark LED/CFL BLK, Single Pole/3-way, Capable of controlling up to 150 W Dimmable CFL / LED, or 600W Incandescent / Halogen. Color: Light Almond. ***Clamshell Packaging***

Overview

Skylark LED/CFL BLK, Single Pole/3-way, Capable of controlling up to 150 W Dimmable CFL / LED, or 600W Incandescent / Halogen. Color: Light Almond. ***Clamshell Packaging***

Skylark C.L Dimmer for CFL, LED, halogen, and incandescent dimmable bulbs, usesHED Technology, clamshell packaging in light almond

Also known as: 784276008884, SCL-153PH-LA, LUTSCL153PHLA

Specifications

Type: 3-Way, Slide
Mounting: Insert
Color: Light Almond
Wattage: 600, 150
Volts AC: 120
Poles: 1
Type: 3-Way, Slide
Color: Light Almond
Volts AC: 120
Mounting: Insert
Wattage: 600, 150
Poles: 1