LED/CFL Slide Dimmer, Single Pole/3-Way

Item #: 0186123

Cat #: SCL-153PH-AL

UPC: 784276008877

$ 29.86 EA
Company wide:
0 in stock
Documents & Guides
Skylark LED/CFL BLK, Single Pole/3-way, Capable of controlling up to 150 W Dimmable CFL / LED, or 600W Incandescent / Halogen. Color: Almond. ***Clamshell Packaging***

Overview

Skylark LED/CFL BLK, Single Pole/3-way, Capable of controlling up to 150 W Dimmable CFL / LED, or 600W Incandescent / Halogen. Color: Almond. ***Clamshell Packaging***

Skylark C.L Dimmer for CFL, LED, halogen, and incandescent dimmable bulbs, usesLED Technology, clamshell packaging in almond

Also known as: 784276008877, SCL-153PH-AL, LUTSCL153PHAL

Specifications

Type: 3-Way, Slide
Mounting: Insert
Wattage: 600, 150
Volts AC: 120
Poles: 1
Color: Almond
Type: 3-Way, Slide
Wattage: 600, 150
Poles: 1
Mounting: Insert
Volts AC: 120
Color: Almond