Dimmer, Diva, CFL/LED/Incandescent/Halogen, 250/600W

Item #: 0186119

Cat #: DVCL-253P-GR

UPC: 784276092012

$ 69.65 EA
Company wide:
0 in stock
Documents & Guides
Diva Dimmer, 250 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, Gray

Overview

Diva Dimmer, 250 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, Gray
Also known as: 784276092012, DVCL-253P-GR, LUTDVCL253PGR

Specifications

Type: 3-Way, Locator Light
Wattage: 600, 250
Volts AC: 120
Mounting: Surface
Color: Gray
Poles: 1
Family / Style: Diva
Light Technology: LED, CFL, Halogen, Incandescent
Dimmable: Yes
Type: 3-Way, Locator Light
Volts AC: 120
Color: Gray
Family / Style: Diva
Dimmable: Yes
Wattage: 600, 250
Mounting: Surface
Poles: 1
Light Technology: LED, CFL, Halogen, Incandescent