Dimmer, Diva, CFL/LED/Incandescent/Halogen, 250/600W

Item #: 0186117

Cat #: DVCL-253P-AL

UPC: 784276091985

$ 69.65 EA
Company wide:
0 in stock
Documents & Guides
Diva Dimmer, 250 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen, Single-Pole/3-Way, Almond ***Clamshell Packaging***

Overview

Diva Dimmer, 250 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen, Single-Pole/3-Way, Almond ***Clamshell Packaging***
Also known as: 784276091985, DVCL-253P-AL, LUTDVCL253PAL

Specifications

Type: 3-Way, Locator Light
Wattage: 600, 250
Volts AC: 120
Mounting: Surface
Poles: 1
Family / Style: Diva
Light Technology: LED, CFL, Halogen, Incandescent
Dimmable: Yes
Type: 3-Way, Locator Light
Volts AC: 120
Poles: 1
Light Technology: LED, CFL, Halogen, Incandescent
Wattage: 600, 250
Mounting: Surface
Family / Style: Diva
Dimmable: Yes