Vacancy Sensor Switch Dimmer, 2A, Maestro, Black

Item #: 0186096

Cat #: MS-VPS2-BL

UPC: 027557982863

$ 28.42 EA
Company wide:
0 in stock
Documents & Guides
Maestro Vacancy Sensor Switch Dimmer, 120V, 2A, Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Lighting Settings & Timeout, 180° Sensor Field-of-View, Black

Overview

Maestro Vacancy Sensor Switch Dimmer, 120V, 2A, Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Lighting Settings & Timeout, 180° Sensor Field-of-View, Black

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 027557982863, MS-VPS2-BL, LUTMSVPS2BL

Specifications

Volts AC: 120
Family / Style: Maestro
Color: Black
Poles: 1
Amps: 2
Mounting: Knuckle
Type: Vacancy
Dimmable: Yes
Light Technology: Halogen, Incandescent
Volts AC: 120
Color: Black
Amps: 2
Type: Vacancy
Light Technology: Halogen, Incandescent
Family / Style: Maestro
Poles: 1
Mounting: Knuckle
Dimmable: Yes