
Company wide:
0
in stock
Documents & Guides
FDX Device Box, 1-Gang, Hub Size: 3/4 Inch. Box Depth: 2.69 Inch, Material: PVC Coated Steel.
Overview
FDX Device Box, 1-Gang, Hub Size: 3/4 Inch. Box Depth: 2.69 Inch, Material: PVC Coated Steel.
Protect your electrical wiring with PVC coated 1-gang device boxes—engineered for maximum corrosion resistance and durability in harsh environments. Ideal for industrial, commercial, and outdoor applications, these boxes provide a secure, weather-resistant enclosure for a single switch or outlet. The tough PVC coating shields against chemicals, moisture, and abrasion, ensuring long-lasting, code-compliant performance. Choose PVC coated 1-gang device boxes for superior protection and reliability in demanding conditions.
Also known as: PRFDX2, RRYPRFDX2
Specifications
| Color: | Black |
| Gangs: | 1 |
| Material: | PVC Coated Steel |
| Hub Diameter: | 3/4 in |
| Color: | Black |
| Material: | PVC Coated Steel |
| Gangs: | 1 |
| Hub Diameter: | 3/4 in |