Wireless In-Wall Dimmer, Ivory

Item #: 0186068

Cat #: PD-10NXD-IV

UPC: 784276146142

$ 132.00 EA
Company wide:
1 in stock
Documents & Guides
CasétaR Wireless In-Wall Dimmer PRO, Compatible with Lutron® Hi-lume® A-Series LTE 2-wire LED driver, PHPM interfaces (for large wattage loads and/or ELV loads) and GRX-TVI interfaces (for 0-10 V- driver loads). Neutral wire is required for drivers and interfaces (for 0-10 V- driver loads).

Overview

CasétaR Wireless In-Wall Dimmer PRO, Compatible with Lutron® Hi-lume® A-Series LTE 2-wire LED driver, PHPM interfaces (for large wattage loads and/or ELV loads) and GRX-TVI interfaces (for 0-10 V- driver loads). Neutral wire is required for drivers and interfaces (for 0-10 V- driver loads).

Caseta Wireless 3-way/single-pole RF dimmer for LED, CFL, Incandescent, Halogen,or Magnetic Low Voltage, 1000W/VA, neutral optional in ivory

Also known as: 784276146142, PD-10NXD-IV, LUTPD10NXDIV

Specifications

Family / Style: Caséta
Color: Ivory
Mounting: Screwless
Volts AC Range: 120 - 277
Family / Style: Caséta
Mounting: Screwless
Color: Ivory
Volts AC Range: 120 - 277