Ratchet Cutter

Item #: 0186023

Cat #: RC1000

UPC: 617209997750

$ 311.25 EA
Company wide:
12 in stock
Documents & Guides
Ratcheting Cable Cutter, Length: 14"-22" (Collapsible Handle), Capacity: 1-3/4" or 44mm.

Overview

Ratcheting Cable Cutter, Length: 14"-22" (Collapsible Handle), Capacity: 1-3/4" or 44mm.
Also known as: 617209997750, RC1000, ITORC1000

Specifications

Length: 22 in
Length: 22 in