Pliers, Insulated, HD, Diag Cut, 8"

Item #: 0186019

Cat #: D2000-48-INS

UPC: 092644720987

$ 71.99 EA
Company wide:
2 in stock
Insulated Pliers, 8-Inch Diagonal-Cutters, Individually tested to exceed the IEC 60900 and ASTM F1505 standards, for insulated tools, and clearly marked with the official 1000-volt rating symbol

Overview

Insulated Pliers, 8-Inch Diagonal-Cutters, Individually tested to exceed the IEC 60900 and ASTM F1505 standards, for insulated tools, and clearly marked with the official 1000-volt rating symbol
Also known as: 092644720987, D2000-48-INS, KLED200048INS

Specifications

Type: Pliers, Long Nose Pliers, Fixed, Heavy-Duty, Insulated
Color: Orange
Length: 8 in
Standards: California Proposition 65
Type: Pliers, Long Nose Pliers, Fixed, Heavy-Duty, Insulated
Length: 8 in
Color: Orange
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)