10" Insulated Crimping/Cutting Tool

Item #: 0186014
Cat #: 1005-INS
UPC: 092644742057
$ 64.99 EA
Company wide:
3 in stock
Insulated Crimping & Cutting Tool, Capacity: 10 - 22 AWG, Length: 10"

Overview

Insulated Crimping & Cutting Tool, Capacity: 10 - 22 AWG, Length: 10"
The Klein Tools Insulated Crimping/Cutting Tool crimps wire from 10 to 22 AWG. This crimper/cutter features orange plastic-dipped handles and a tapered nose for working in confined spaces.
Also known as: 092644742057, 1005-INS, KLE1005INS

Specifications

Gauge: 10, 18, 12, 14, 22, 16, 20
Type: Crimper
Color: Orange
Length: 10 in
Standards: California Proposition 65
Gauge: 10, 18, 12, 14, 22, 16, 20
Color: Orange
Standards: California Proposition 65
Type: Crimper
Length: 10 in

Customer Reviews

No reviews for this product
(0)