Transformer, Control, 100VA, 240/480 x 120/240, Machine Tool

Item #: 0185991

Cat #: PH100MQMJ

UPC: 803423077952

$ 115.85 EA
Company wide:
0 in stock
Transformer, Industrial Control, Machine Tool, 100 VA, 240/480 X 120/240, 230/430 x 115/230, 220/440 x 110/220, Group C

Overview

Transformer, Industrial Control, Machine Tool, 100 VA, 240/480 X 120/240, 230/430 x 115/230, 220/440 x 110/220, Group C

The HPS Imperator® HPSPH100MQMJ series of machine tool rated industrial control transformers are specifically designed to meet the high inrush industrial applications where electromagnetic components such as relays, solenoids and magnetic motor starters are used. The HPS Imperator® unique terminal block design allows for the quick and easy installation of standard secondary or optional primary 13/32 x 1 1/2 midget/type CC fuse clips on every unit. This is the simplest and most inexpensive fusing installation provided on any industrial control transformer in the market today.

Also known as: 803423077952, PH100MQMJ, HMDPH100MQMJ

Specifications

Phase: 1
Volt Amps: 100
Type: Industrial Control Transformer
Primary Voltage: 240/480, 220/440, 230/460
Secondary Voltage: 110/220, 120/240, 115/230
Phase: 1
Type: Industrial Control Transformer
Secondary Voltage: 110/220, 120/240, 115/230
Volt Amps: 100
Primary Voltage: 240/480, 220/440, 230/460