12V DC 27-45W DIM. DRIVER 100-130V AC INPUT CETLUS

Item #: 0185979

Cat #: ELV-45-12

UPC: 714176001920

Company wide:
0 in stock
Documents & Guides
12V DC 27-45W DIM. DRIVER 100-130V AC INPUT CETLUS

Overview

12V DC 27-45W DIM. DRIVER 100-130V AC INPUT CETLUS

The 30W and 45W ELV drivers feature cETLus Listing with high reliability and Class 2 rating. Standard built-in protections include short circuit, overcurrent, over-voltage, and over temperature. ELV drivers can be used in dimming applications with a 60% minimum load attached; and in nondimming appliations with no minimum load requirements. Durable plastic housing features integrated terminal blocks, wire cover strain reliefs and carries an IP20 level of ingress protection.

Also known as: 714176001920, ELV-45-12, ALGELV4512

Specifications

Wattage: 45
Wattage: 45