Vinyl-Insulated Heavy-Duty Ring Terminal, Length 1.29 Inches, Width

Item #: 0185978

Cat #: 14RBC-516

UPC: 786210816852

$ 4.12 EA
Company wide:
0 in stock
Documents & Guides
Vinyl-Insulated Heavy-Duty Ring Terminal, Length 1.29 Inches, Width 0.54 Inch, Maximum Insulation 0.21, Bolt Size 5/16 Inch, Wire Range 16-14 Heavy Duty AWG, Color Green, Copper, Tin Plated

Overview

Vinyl-Insulated Heavy-Duty Ring Terminal, Length 1.29 Inches, Width 0.54 Inch, Maximum Insulation 0.21, Bolt Size 5/16 Inch, Wire Range 16-14 Heavy Duty AWG, Color Green, Copper, Tin Plated
Also known as: 786210816852, 14RBC-516, THB14RBC516

Specifications

Color: Green
Material: Copper
Color: Green
Material: Copper