30 Watt Dimmable Driver

Item #: 0185976

Cat #: ELV-30-12

UPC: 714176001913

Company wide:
0 in stock
Documents & Guides
Dimmable 30W ELV Driver: Input Voltage: 100-130V AC, Output Voltage: 12V DC / 3-30W (non-dimming) 18-30W (dimming applications), Forward phase / Reverse phase / ELV / TRIAC, cETLus Listed (dry locations). Dimensions: 7-1/16”L x 2-3/8”W x 1-3/8”H.

Overview

Dimmable 30W ELV Driver: Input Voltage: 100-130V AC, Output Voltage: 12V DC / 3-30W (non-dimming) 18-30W (dimming applications), Forward phase / Reverse phase / ELV / TRIAC, cETLus Listed (dry locations). Dimensions: 7-1/16”L x 2-3/8”W x 1-3/8”H.

The 30W and 45W ELV drivers feature cETLus Listing with high reliability and Class 2 rating. Standard built-in protections include short circuit, overcurrent, over-voltage, and over temperature. ELV drivers can be used in dimming applications with a 60% minimum load attached; and in nondimming appliations with no minimum load requirements. Durable plastic housing features integrated terminal blocks, wire cover strain reliefs and carries an IP20 level of ingress protection.

Also known as: 714176001913, ELV-30-12, ALGELV3012

Specifications

Volts DC: 24
Wattage: 30
Type: LED Driver
Light Technology: LED
Dimmable: Yes
Volts AC Range: 100 - 130
Volts DC: 24
Type: LED Driver
Dimmable: Yes
Wattage: 30
Light Technology: LED
Volts AC Range: 100 - 130