Per USA DOE Ban, This Product Is No Longer Available For Sale

Item #: 0185966
Cat #: S2455
UPC: 045923024559
Call for price
Company wide:
0 in stock
Documents & Guides
72 Watt; Halogen; BT15; White; 1000 Average rated hours; 1490 Lumens; Medium Base; 120 Volt; Carded

Overview

72 Watt; Halogen; BT15; White; 1000 Average rated hours; 1490 Lumens; Medium Base; 120 Volt; Carded
Also known as: 045923024559, S2455, SATS2455

Specifications

Color Temperature: 2900 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Lumens: 1490
Shape: BT15 (Blown Tubular)
Wattage: 72
Light Technology: Halogen
Dimmable: No
Color Temperature: 2900 (Warm White)
Volts AC: 120
Lumens: 1490
Wattage: 72
Dimmable: No
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Shape: BT15 (Blown Tubular)
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)