14" Glossy Opal Neckless Shade

Item #: 0185935

Cat #: 50-157

UPC: 045923501579

Company wide:
0 in stock
Documents & Guides
Blown Glossy Opal Neckless Shade; 14 in.; Diameter; 5-1/4 in.; Opening

Overview

Blown Glossy Opal Neckless Shade; 14 in.; Diameter; 5-1/4 in.; Opening
Also known as: 045923501579, 50-157, SAT50157

Specifications

Material: Glass
Material: Glass