Enclosure, Hinged, 2 Cover Screws, 12" x 10" x 5"

Item #: 0185918

Cat #: J1210HW

UPC: 785928211652

Company wide:
0 in stock
Documents & Guides
Enclosure, J Series, Hinged, 2 Cover Screws, 12 x 10 x 5 Inch, Fiberglass/Gray

Overview

Enclosure, J Series, Hinged, 2 Cover Screws, 12 x 10 x 5 Inch, Fiberglass/Gray

The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.

Also known as: 785928211652, J1210HW, STBJ1210HW

Specifications

Height: 12 in
Depth: 5 in
Color: Gray
Material: Fiberglass
Width: 10 in
Mounting: Wall
IP/NEMA Rating: NEMA 4X
Height: 12 in
Color: Gray
Width: 10 in
IP/NEMA Rating: NEMA 4X
Depth: 5 in
Material: Fiberglass
Mounting: Wall