4IN LV TRIM CLEAR CONE MR16

Item #: 0185893

Cat #: 447C-WH

UPC: 661209002396

Call for price
Company wide:
0 in stock
Documents & Guides
4" Adjustable Cone Trim

Overview

4" Adjustable Cone Trim
Also known as: 661209002396, 447C-WH, JUN447CWH

Specifications

Color: White, Clear Alzak
Type: Cone Trim
Diameter: 4 in
Color: White, Clear Alzak
Diameter: 4 in
Type: Cone Trim