Wall Lantern, Outdoor, 1-Light, 60W, Black

Item #: 0185852

Cat #: P5738-31

UPC: 785247573820

$ 209.99 EA
Company wide:
0 in stock
Documents & Guides
Wall Lantern, Outdoor, 1-Light, 60 Watt, Base: Medium Screw (E26), Length: 21 inch, Finish: Black, Family: Non-Metallic Incandescent

Overview

Wall Lantern, Outdoor, 1-Light, 60 Watt, Base: Medium Screw (E26), Length: 21 inch, Finish: Black, Family: Non-Metallic Incandescent
Also known as: 785247573820, P5738-31, PROP573831

Specifications

Base: Medium Screw (E26)
Color: Black
Length: 21 in
Wattage: 60
Mounting: Wall
Standards: California Proposition 65
Base: Medium Screw (E26)
Length: 21 in
Mounting: Wall
Color: Black
Wattage: 60
Standards: California Proposition 65