300 MCM XHHW-2 Stranded Copper Black 5000'

Item #: 0185833

Cat #: 300XHHWCSTRX1000

UPC: 048243253623

Company wide:
0 in stock
Documents & Guides
300 MCM, XHHW-2, Stranded Copper, 600V, Black. 1000ft

Overview

300 MCM, XHHW-2, Stranded Copper, 600V, Black. 1000ft
Also known as: 048243253623, 300XHHWCSTRX1000

Specifications

Length: 1000 ft
Material: Copper
Color: Black
Gauge: 300 kcmil
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Length: 1000 ft
Color: Black
Volts AC: 600
Jacket: XLPE
Material: Copper
Gauge: 300 kcmil
Conductors: 1
Stranding: Stranded