PLATT logo

BATTERY BACKUP

Item #: 0185827
Cat #: S9344
UPC: 045923093449
Call for price
Company wide:
0 in stock
7" BLINK Fixture Battery backup module, White finish.

Overview

7" BLINK Fixture Battery backup module, White finish.
Also known as: 045923093449, S9344, SATS9344

Specifications

Mounting: Flush
Diameter: 7 in
Volts AC: 120
Color: White
Wattage: 14
Light Technology: LED
Mounting: Flush
Volts AC: 120
Wattage: 14
Diameter: 7 in
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)