M18™ FORCE LOGIC™ Cable Cutter Kit

Item #: 0185815

Cat #: 2672-21S

UPC: 045242354221

Company wide:
0 in stock
Documents & Guides
M18™ FORCE LOGIC™ Cable Cutter Kit with 477 ACSR Jaws

Overview

M18™ FORCE LOGIC™ Cable Cutter Kit with 477 ACSR Jaws

The M18™ Force Logic™ cable cutter kit with 477 ACSR jaws is the fastest way to cut. This open jaw, fully balanced in-line tool delivers unmatched control and accuracy. Featuring patented anti-spreading jaws, this compact tool powers through 477 hen ACSR in seconds. Milwaukee delivers on its heavy duty promise making up to 1,000 cuts on a single set of blades. Powered by a POWERSTATE™ brushless motor and M18™ REDLITHIUM™ battery this tool can make over 280 cuts on a M18™ 2.0 battery, making it the most productive tool of its kind.

Also known as: 045242354221, 2672-21S, MIL267221S

Features & Benefits

  • Powerful 6T hydraulic pump effortlessly cuts through 477 cable in seconds
  • Fully balanced design delivers easiest alignment wearing class 3 gloves
  • Optimized blade geometry delivers up to 1000 cuts per blade
  • Patented anti-spreading jaw design provides the best power to size ratio in the industry
  • Hydraulic system is optimized for consistent performance from 0-degrees F - 122-degrees F
  • Brushless motor delivers up to 4x longer life
  • Jaws automatically open when cut is complete

Specifications

Type: Battery-Powered Crimpers
Type: Battery-Powered Crimpers