Relay, Machine Tool, D26, 4P, 4NC Form B Contacts, 120VAC, 10A

Item #: 0185797

Cat #: D26MR04A

UPC: 782113179865

$ 628.83 EA
Company wide:
0 in stock
Documents & Guides
Relay, Machine Tool, D26 Series, 4-Pole, 4 Normally Closed, Form B, Convertible Contacts, 120 Volt AC Coil, 10 Amp

Overview

Relay, Machine Tool, D26 Series, 4-Pole, 4 Normally Closed, Form B, Convertible Contacts, 120 Volt AC Coil, 10 Amp
Also known as: 782113179865, D26MR04A, CUTD26MR04A

Specifications

Volts AC Control: 120
Amps: 10
Mounting: Surface
Poles: 4
Type: Power Relay
Volts AC Control: 120
Mounting: Surface
Type: Power Relay
Amps: 10
Poles: 4