5.5W CFL Retrofit LED Lamp, 30K

Item #: 0185786

Cat #: 57821

UPC: 672713578215

Call for price
Company wide:
0 in stock
Documents & Guides
LED Lamp, 5.5W LED Lamp sub for 2-Pin GX23 (Magentic Ballast Compatible), Color: 3000K, CRI: 80. Lumens: 500, Replaces 13W CFL PLS Lamp, HYBrid Installation - DIRect or BYPass

Overview

LED Lamp, 5.5W LED Lamp sub for 2-Pin GX23 (Magentic Ballast Compatible), Color: 3000K, CRI: 80. Lumens: 500, Replaces 13W CFL PLS Lamp, HYBrid Installation - DIRect or BYPass
Also known as: 672713578215, 57821, GEE57821

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 500
Color Rendering Index (CRI): 80
Wattage: 3.500
Light Technology: LED
Base: 2-Pin (GX23)
Type: Ballast Bypass (Type B)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 80
Light Technology: LED
Type: Ballast Bypass (Type B)
Lumens: 500
Wattage: 3.500
Base: 2-Pin (GX23)