
Beacon, Flashing LED, Hazardous Location, 120/240VAC, IP66, IP67K, NEMA 4X, RED
Item #: 0185779
Cat #: 191XL-S120240R
UPC: 782979230205
$ 1189.74 EA
Company wide:
0
in stock
Documents & Guides
Beacon, Flashing LED, Hazardous Location, 120/240 Volt AC, IP66, IP67K, NEMA 4X, RED, Surface Mount
Overview
Beacon, Flashing LED, Hazardous Location, 120/240 Volt AC, IP66, IP67K, NEMA 4X, RED, Surface Mount
Model 191XL is a hazardous location flashing signal light that comes standard in flashing mode and is field configurable to steady-burn mode for maximum functionality. Federal Signal’s super bright LED array used in the 191XL produces intense light output and 50,000 hours of service. Increased shock and vibration resistance add to this unit’s rugged industrial portfolio of features.
Also known as: 782979230205, 191XL-S120240R, FED191XLS120240R
Specifications
| Color: | Red |
| Mounting: | Surface |
| Volts AC: | 120/240 |
| Type: | LED Beacon, Flashing |
| Color: | Red |
| Volts AC: | 120/240 |
| Mounting: | Surface |
| Type: | LED Beacon, Flashing |