50W MH ED17 MED PS PROLUME UN2911

Item #: 0185773

Cat #: 108228

UPC: 807154182282

$ 22.25 EA
Company wide:
0 in stock

Overview

50W MH ED17 MED PS PROLUME
Also known as: 807154182282, 108228, HCO108228

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Type: Metal Halide
Color Rendering Index (CRI): 65
Lumens: 2100
Wattage: 50
Base: Medium Screw (E26)
Type: Metal Halide
Lumens: 2100
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 65
Wattage: 50