
Red Category 6 Snap in Connector, TracJack
Item #: 0185734
Cat #: TJ600-42
UPC: 662875437918
$ 15.21 EA
Company wide:
0
in stock
Documents & Guides
Snap-In Connector, TracJack, Clarity 6, CAT 6, 8P8C, Color: Red.
Overview
Snap-In Connector, TracJack, Clarity 6, CAT 6, 8P8C, Color: Red.
Clarity 6 TracJack, ETL verified to TIA Category 6 component specification. Front-loading and front removable. New universal T568A/B wiring label and tapered wiring towers simplify termination. Center tuned to Clarity 6 patch cords for optimum performance.
Also known as: 662875437918, TJ600-42, ORTTJ60042
Specifications
| Mounting: | Snap In |
| Color: | Red, White |
| Family / Style: | Clarity |
| Standards: | California Proposition 65 |
| Connector Type: | CAT 6 |
| Mounting: | Snap In |
| Family / Style: | Clarity |
| Connector Type: | CAT 6 |
| Color: | Red, White |
| Standards: | California Proposition 65 |