6" IC Housing, Air-Tite, Slope Ceiling

Item #: 0185713

Cat #: H47ICAT

UPC: 662400302070

$ 23.66 EA
Company wide:
145 in stock
6 Inch Housing Slope Ceiling IC Air-Tite 120V Line Voltage

Overview

6 Inch Housing Slope Ceiling IC Air-Tite 120V Line Voltage

The Halo H47ICAT is designed for sloped ceiling installations for ceilings from 2/12 to 6/12 pitch. The socket aiming mechanism allows the lamp to be aimed straight down in accordance with ceiling pitch (2/12 to 6/12). Designed for use in insulated ceilings. H47ICAT is sealed and gasketed to limit airflow between plenum and heated or air conditioned areas.

Also known as: 662400302070, H47ICAT, HALH47ICAT

Specifications

Size: 6 in
Volts AC: 120
Size: 6 in
Volts AC: 120