Sustainable

LED Vertical Lamp, 10.5W, 120-277V

Item #: 0185667
Cat #: 10.5PL-C/T/COR/26V-840/IF13/P/4P/DIM10/1
UPC: 046677458430
$ 8.00 EA
Company wide:
1,127 in stock
LED Replacement Lamp, 10.5W LED Vertical Lamp sub for 4-PIN G24q/GX24-series (electronic ballast) CFL Downlights. Color: 4000K, CRI: >80. Lumens: 1200, Replaces 26W (32W and 42W socket compatible also) CFLs (4-pin) P/N 45843-0, Mdl# 9290013887, DLC Prod. ID: PV2HQGZW *** NOTE: Philips LED InstantFit lamps will only operate properly on compatible instant-start ballasts. ***

Overview

LED Replacement Lamp, 10.5W LED Vertical Lamp sub for 4-PIN G24q/GX24-series (electronic ballast) CFL Downlights. Color: 4000K, CRI: >80. Lumens: 1200, Replaces 26W (32W and 42W socket compatible also) CFLs (4-pin) P/N 45843-0, Mdl# 9290013887, DLC Prod. ID: PV2HQGZW *** NOTE: Philips LED InstantFit lamps will only operate properly on compatible instant-start ballasts. ***
Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.
Also known as: 046677458430, 10.5PL-C/T/COR/26V-840/IF13/P/4P/DIM10/1, PHI10PLCTLED26V400

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Volts AC Range: 208, 240, 120
Lumens: 1200
Wattage: 10.500
Light Technology: LED
Base: 4-Pin (G24q), 4-Pin (GX24)
Color Temperature: 4000 (Cool White)
Volts AC Range: 208, 240, 120
Wattage: 10.500
Base: 4-Pin (G24q), 4-Pin (GX24)
Color Rendering Index (CRI): 80
Lumens: 1200
Light Technology: LED

Customer Reviews

No reviews for this product
(0)